Vilter Horizontal Oil Separator (16in X 35in. 30 Gallons)
Vilter Horizontal Oil Separator (16in x 35in. 30 Gallons) Tank Estimated Capacity (Gallons): 30. Previous Refrigerant was Ammonia (R717 | NH3). Shipping Dimensions (Inches): 35 x 16 x 35. 300 LB
Product Details
- Stock No: FLOR24
- Manufacturer: Vilter
Tank Details
- Refrigeration Tank Type: Oil Tank
- Tank Orientation: Horizontal
- Tank Diameter (Inches): 16
- Tank Length (Inches): 35
- Tank Estimated Capacity (Gallons): 30
- Tank National Board Number: 63002A
- Tank MAWP (PSI at temp): 250 PSI @ 400 F
- Tank Inlets & Outlets Description: Inlet:3.5 & Outlet 3.5
Micro Panel Details
- Micro Control Panel Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 35
- Width (Inches): 16
- Height (Inches): 35
- Weight (LBS): 300
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Known Issues or Problems: Missing Tag Plate
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!