FES 1610 Rotary Screw Compressor Package (Dunham-Bush 95, 150 HP 460 V, FES Micro Control Panel)
FES Dunham Bush 1610 Dual Screw Compressor Package – 150 HP. Left side: GEA FES Compressor model 95 (Dunham-Bush), serial 4311, rebuilt 11/07. Toshiba motor 150 HP, 3540 RPM, 208-230/460V, 60 Hz, 3-phase, 405TS Frame. Right side: Hartford-Dunham Bush LSC Series Compressor model 1610DLR4V0E0EM0010, serial ELD-A0055-00, Vi: 4.15 (low). Reliance motor: 150 HP, 3555 RPM, 460V, 60 Hz, 3-phase, 405TS Frame. The Hartford model 1610 compressor has a nominal throughput rating of 275 CFM at 3550 RPM. Nominal capacity: 118.2 TR with R717 ammonia refrigerant. Rotor diameter: 163 mm. (2) FES Micro Master Controllers. Includes (2) 460V compressor motor starters in cabinets. Overall dimensions: 17 ft. 8 in. Long x 6 ft. 11 in. Wide x 6 ft. 8 in. High.
Product Details
- Stock No: BATX500
- Manufacturer: FES
- Model: 1610
- Serial Number: 4311, ELD-A0055-00
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
- Package Model: 1610
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Dunham-Bush
- # Compressors in Package: 2
- Compressor Model: 95
- Compressor SN: 4311
- Compressor Rebuild Year: 2007
- Oil Separator Included? Yes
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: FES
- Micro Control Panel Description: (2) FES Micro Master Controllers
Motor Starter Details
- Motor Starter Included? Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Horsepower(HP): 150
- Motor RPM: 3555
- Motor Voltage: 460
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 405TS
Dimensions:
- Length (Inches): 212
- Width (Inches): 83
- Height (Inches): 80
Additional Product Details
- Year of Manufacture: 2007
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!