Crepaco Size 3 Positive Displacement Pump

Crepaco Size 3 Positive Displacement Pump

APV Positive Displacement Pump. S/N: 3R-5466. Size: 3. Approximate capacity: 55 gpm. Maximum speed: 900 rpm. Displacement per 100 revolutions: 6.4 gallon Toshiba electric motor, 3 hp, 1755 rpm, 230/460 V, 7.6/3.8 amps, 60 Hz, 3 phase. Reliance Electric variable gear drive, maximum rpm: 550, minimum rpm: 5.5. Inlets/outlets: (2) 1-1/2 in. dia. ACME fittings. Overall dimensions: Overall dimensions: 3 ft. 4 in L x 1 ft. 6 in W x 2 ft. 8 in. H.

Product Details

  • Stock No: BZCH105.1
  • Manufacturer: Crepaco
  • Model: 3R
  • Serial Number: 3R-5466

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Crepaco Size 3 Positive Displacement Pump