Moyno 1FF6 Progressing Cavity Pump

Moyno 1FF6 Progressing Cavity Pump

Moyno Progressing Cavity Pump. Model: 1FF6. S/N: AM10472. Type: SSQ/AAA. Displacement per 100 rpm: 5.00 gallons. Single mechanical seal. 304 stainless steel with 316 stainless steel internal components. Inlets: (1) 2 in. dia. threaded fitting. Outlets: (1) 2 in. dia. threaded fittings. Dodge APG Motor Drive, 5.0 ratio, 910 in. lbs. torque. FF series pumps are designed for use where the material being pumped is relatively free flowing. The suction and discharge ports are equipped with easy cleaning gasketed clamp-style connections. Overall dimensions: 79 in. L x 17 in. W x 24-1/2 in. H.

Product Details

  • Stock No: CCFP001.
  • Manufacturer: Moyno
  • Model: 1FF6
  • Serial Number: AM10472

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Fruit Processor

Moyno 1FF6 Progressing Cavity Pump