FMC 200 Paddle Pulper/Finisher

FMC 200 Paddle Pulper/Finisher

FMC Paddle Pulper/Finisher. Model: P-F 200. Cylindrical screen chamber: 18 in. dia x 36 in. L. (4) paddles. Product intake: 4 in. dia. Liquid outlet: 3 in. dia. Pomace outlet: 10 in. L x 5 in. W. Tyler mesh size: 16. WEG motor: 25 hp, 230/460 V, 60/30 amps, 60 Hz, 3 phase. Final speed: 660 rpm. The FMC Pulper/Finisher reduces tomatoes, fruits and vegetables to a semi-liquid or liquid state. It elimates pits from stoned fruit pulp and separates seeds, skins, and extraneous particulate materials from pureed pulp. Alternative applications include baby food, and mixing and blending of ingredients during finishing operation. Overall dimensions: 54 in. L x 40 in. W x 66 in. H.

Product Details

  • Stock No: CCFP075.
  • Manufacturer: FMC
  • Model: P-F 200

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Fruit Processor

FMC 200 Paddle Pulper/Finisher