APV Plate Heat Exchanger

APV Plate Heat Exchanger

APV Plate Heat Exchanger. Model SR15, S/N 16370. Stainless steel plates: 55. Stainless steel divider plates: 1. Heat transfer surface area: approx. 63.02 ft. sq. Plate pack dimensions: 11-1/2 in. L x 8 in. W x 23 in. H. Inlets/outlets: (3) 1-1/2 in. dia. Q-line fitting (floater), (1) 1-1/2 in. dia. Q-line fitting (header), (2) 1-1/2 in dia. threaded fitting (header), (1) 1-1/2 in. dia. threaded fitting (divider), (3) 1-1/2 in. dia. Q-line fitting (divider). Overall dimensions: 48 in. L x 19 in. W x 35-1/2 in. H.

Product Details

  • Stock No: CCFP528.
  • Manufacturer: APV
  • Model: SR15
  • Serial Number: 16370

Heat Exchanger Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

  • Product Purchased From: Fruit Processor

APV Plate Heat Exchanger