Baltimore Aircoil Company 3000 Series Stainless Steel Cooling Tower - 240 Ton

Baltimore Aircoil Company 3000 Series Stainless Steel Cooling Tower - 240 Ton

2006 Baltimore Aircoil Company 3000 Series Cooling Tower. Model: 3240A (JE240A-JM). Nominal capacity rating: 240 tons with water flow of 720 gpm at respective entering and leaving water temperatures of 95°F and 85°F at a 78°F wet bulb temperature. All structural steel components are constructed of 304 stainless steel. Fan motor: US Motors, hostile duty, 7.5 hp, 1765 rpm, service factor: 1.15, 21.10 amps, inverter duty, 200v, 60 Hz, 3 phase. Overall dimensions: 18 ft. 1/2 in. L x 8 ft. 6 in. W x 9 ft. 10 in. H.(ACN455).

Product Details

  • Stock No: CPEG501.65
  • Manufacturer: BAC
  • Model: 3240A (JE240A-JM)
  • Serial Number: U070214501

Cooling Tower Details

  • Circuit Type: Open

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Baltimore Aircoil Company 3000 Series Stainless Steel Cooling Tower - 240 Ton