Sani-Matic Stainless Steel COP Tank- 450 Gallon

Sani-Matic Stainless Steel COP Tank- 450 Gallon

Sani-Matic Systems Sanitation Equipment Stainless Steel COP Tank- 450 Gallon. Model: SWJ-450. S/N: 180447. P.O. No.127662. Inside straight-wall dimensions: 8 ft. 3 in. L x 3 ft. W x 2 ft. 4 in. H. (36) 1/4 in. dia. spray ports. Inlets: (4) 1-1/2 in. dia. S-line fittings (media), 8 ft. 3 in. L x 3 ft. W (top infeed). Outlets: (1) 3 in. dia. S-line fitting, (1) 1 in. dia. NPT fitting. Overall dimensions: 9 ft. L x 3 ft. 8 in. W x 3 ft. 6 in. H.

Product Details

  • Stock No: DNBA073
  • Manufacturer: Sani-Matic
  • Model: SWJ-450
  • Serial Number: 180447

Tank Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sani-Matic Stainless Steel COP Tank- 450 Gallon