Joy Manufacturing Twistair Rotary Screw Air Compressor- 30 HP

Joy Manufacturing Twistair Rotary Screw Air Compressor- 30 HP

Joy Manufacturing Twistair Rotary Screw Air Compressor- 30 HP. Model: TA-030BA141TH. S/N: 212466. MAWP: 125 psi. Compressor motor, 30 hp, 1760 rpm, 230/460 V, 78/39 amps, 60 Hz. Air Tank Receiver- 100 gallon, Nat'l Bd: 92203, MAWP: 150 psi at 235 °F. Shell thickness: 0.187 in. Head thickness: 0.143 in. Oil tank capacity: 10 gal. MAWP: 100 psi at 200 °F. Evaporative core: 18 in. L x 4-1/2 in. W x 19-1/2 in. H. Oil evaporator core: 18 in. L x 1-1/2 in. W x 19-1/2 in. H. Inlets: 3 in. dia port. Air tank outlets: 2 in. threaded (female), 2-1/2 in. threaded (female), 2 in. threaded (female) with valve. Overall dimensions: 71 in. L x 34 in. W x 64 in. H.

Product Details

  • Stock No: DRGP032.3
  • Manufacturer: Joy Manufacturing
  • Model: TA-030BA141TH
  • Serial Number: 212466

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Joy Manufacturing Twistair Rotary Screw Air Compressor- 30 HP