Aurora 40MP Wastewater Pump (15 HP, 500 GPM Max)
1993 Aurora / Hydromatic Self-Priming Sewage and Trash Pump. Model: 40MP. S/N: P3240. Capacity: 500 gpm @ 68 head feet (~30 psi using specific gravity of water = 1). Impeller: 9-5/32 in., two-vane, semi enclosed, grade 64-45-15 ductile iron. Seal option: carbon/ceRam Industriesic, Type 21, SF1 C1. Buna ‘N’ O-rings. B.C: CH. Baldor Industrial Motor, 15 hp, 1760 rpm, 230/460 V, 38/19 amps, 60 Hz, 3 phase. Heavy duty ball-type bearings. 4140 stress proof steel Pump Shaft, 316 stainless steel shaft sleeve. Inlets: (1) ¾ in. dia. FNPT, (1) 4 in. dia. flanged port. Outlets: (1) 4 in. dia. flanged port. Overall dimensions: 5 ft. 3 in. L x 1 ft. 8 in. W x 3 ft. 4 in. H.(ACN44).
Product Details
- Stock No: DTTC2045.
- Manufacturer: Aurora
- Model: 40MP
- Serial Number: P3240
Pump Details
- Pump Type: Wastewater
- Max Gallons Per Minute GPM: 500
- Impeller Diameter (inches): 9-5/32
- # Inlets: 2
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet 1 Size (Inches): 0.75
- Inlet/Outlet 1 Type: FNPT
- Inlet/Outlet 2: Inlet
- Inlet/Outlet 2 Size (inches): 4
- Inlet/Outlet 2 Type: Flange
- Inlet/Outlet 3: Outlet
- Inlet/Outlet 3 Size (inches): 4
- Inlet/Outlet 3 Type: Flange
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 15
- Motor RPM: 1760
- Motor Voltage: 230/460
- Motor Amps: 38/19
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 63
- Width (Inches): 20
- Height (Inches): 40
- ACN: 44
Additional Product Details
- Year of Manufacture: 1993