Vilter VRS-1200 / Howden WRV255/1.10 Rotary Screw Compressor Package - 500 HP
Used Vilter VRS-1200 / Howden WRV255/1.10 Rotary Screw Compressor Package. Model: VRS-1200/WRV255/1.10. S/N: MK4C/WRV25511036/81.Contract No: JH1629. Vilter order no. E-84907. Capacity rating: 409 tons at 466 BHP using R-717(ammonia) with suction temperature of 20°F / 33.5 psig and condensing temperature of 95°F and 181 psig. Variable Vi setting: 2.2 - 5.0. Displacement: 1110 cfm. FES Systems, Inc. GEA Micro III retrofit control panel. FES contract/serial no. 02230104. Louis Allis Armor Line Motor: 500 hp, 3555 rpm, 4160v, 65 amps, 60 Hz, 3 phase. Total run hours on compressor: 34231. Overall dimensions: 15 ft. 9 in. L x 5 ft. 2 in. W x 8 ft. 1 in. H.(H11).
Product Details
- Stock No: DWKN4001
- Manufacturer: Vilter
- Model: VRS-1200/WRV255/1.10
- Serial Number: MK4C/WRV25511036/811
Package Details
Screw Compressor Details
Micro Panel Details
Motor Starter Details