Bohn (Heatcraft Refrigeration Products, LLC) Air-Cooled Condensing Unit - 10 Ton
Bohn (Heatcraft Refrigeration Products, LLC) Air-Cooled Condensing Unit. Model: BLV3000L6C. Approximate capacity: 10 tons using R404A/R507 at low temperature applications (-10°F room with a -20°F suction temperature). Copeland Discus 6-Cylinder Reciprocating Compressor, Model: 6DT3A3000E-TSK-800, S/N: 05C62683R. Motor: 30 HP, 208-230V. (2) Marathon Electric Fan Motors. 1996 Condex oil separator, Model: CRB1048, MAWP @ 200°F: 450 psig, MDMT @ 450 psig: -20 °F. Inlets/outlets: (2) 2 in. dia. copper pipes. Overall dimensions: 14 ft. 3 in. L x 3 ft. 7 in. W x 4 ft. 8 in. H.(ACN173).(BC).
Product Details
- Stock No: EPBD005.
- Manufacturer: Bohn/Heatcraft
- Model: BLV3000L6C
- Serial Number: T96G00260