Fedco Piston Style Filler/Depositor

Fedco Piston Style Filler/Depositor

Fedco Piston Style Filler/Depositor. Model: 10-PIST. (10) 1 in. L x 1/4 in. W filling heads. It is used for depositing batters for baked goods. (4) Wheel for easy maneuverability. Control panel features, a Focus control pcb, and a Danner DC power supply model: PS15-1. Baldor Industrial Motor, 1/3 hp, 1750 rpm, 90A/100/50F V, 3.7A/0.4/0.8F amps, 60 Hz. Overall dimensions: 60 in. L x 37 in. W x 52 in. H. (XMR3)

Product Details

  • Stock No: FPPE099.1
  • Manufacturer: FES
  • Model: 10-PIST
  • Serial Number: 110

Filler & Capper Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Fedco Piston Style Filler/Depositor