Morfab Company Thermosiphon Surge Receiver- 100 Gallon

Morfab Company Thermosiphon Surge Receiver- 100 Gallon

2005 Morfab Company Thermosiphon Surge Receiver- 100 Gallon. S/N: 11995. Inside straight-wall dimensions: 1 ft. 8 in. dia. x 6 ft. 3 in. L. MAWP: 250 psi @ 300°F. MDMT: -20/-50°F @ 250/87.5 psi. Inlets/outlets: (2) 1 in. dia. FNPT fitting, (2) 1-3/4 in. dia. FNPT fittings, (1) 3/4 in. dia. FNPT fitting, (1) 1/2 in. dia. NPT fitting. Overall dimensions: 7 ft. 6 in. L x 2 ft. 6 in. W x 2 ft. 11 in. H.

Product Details

  • Stock No: HDWR238
  • Manufacturer: Morfab Company
  • Serial Number: 11995

Tank Details

Micro Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Morfab Company Thermosiphon Surge Receiver- 100 Gallon