Eastey L Bar Sealer

Eastey L Bar Sealer

2000 Jeff Eastey Enterprises Inc. EPT/TK Series Pneumatic L-Sealer. Model: EP2028TK. S/N: 11872028PTPPK. Seal dimensions: 28 in. L x 20 in. W. Belt width: 16 in. Power supply: 220 V, 10 amps, 60 Hz, single phase. Air supply: 80 psi. Eastey Sealers feature: push button pneumatic clamping powered film unwind with pin perforator, power takeaway conveyor, stationary hot knife Reynolds DuoSeal seal bars, automatic cycle timing, locking casters. Infeed/exit height: 36 in. Overall dimensions: 67 in. L x 40 in. W x 42 in. H. (ACN145).

Product Details

  • Stock No: JJJA003.
  • Manufacturer: Jeff Eastey Enterprises Inc.
  • Model: EP2028 TK
  • Serial Number: 11872028PTPPK

Previous Refrigerant

Motor Details

Dimensions:

  • Length (Inches): 67
  • Width (Inches): 40
  • Height (Inches): 42
  • ACN: 145

Additional Product Details

  • Year of Manufacture: 2000

Eastey L Bar Sealer