Construction Machinery Company Stainless Steel Plaster and Mortar Mixer

Construction Machinery Company Stainless Steel Plaster and Mortar Mixer

Construction Machinery Company Stainless Steel Plaster and Mortar Mixer. Model: 6HB. Mixer dimensions: 2 ft. 1-3/4 in. L x 2 ft. dia. Century Electric Co. motor: 1.5 Hp, 1750 rpm, 208-220/440 V, 4.8-4.5/2.25 A, 60 Hz, 3 Phase. Dodge speed reducer TXT225, part no. 241074 SW. Overall dimensions: 5 ft. 1-1/2 in. L x 2 ft. 6-1/2 in. W x 4 ft. 4 in. H.(G)

Product Details

  • Stock No: MASH008
  • Manufacturer: Construction Machinery Company
  • Model: 6HB
  • Serial Number: 161535

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Construction Machinery Company Stainless Steel Plaster and Mortar Mixer