APV Crepaco 5DD Homogenizer - 1800 PSI
1990 APV Crepaco 5-Piston Homogenizer. Model: 5DD425. Rated capacity: 1,500 GPH at 1,800 psi. Pressure and flowrate can be modified/adjusted to suit your needs. Single stage manual valve assembly. Plunger diameter: 1.249 in. Turbo flow and poppet valves. Spare parts included. Westinghouse electric motor, 30 hp, 1180 rpm, 230/460 V, 72.6/36.3 amps, 60 Hz, 3 phase. Motor pulley diameter: 6-1/2 in. Gear pulley diameter: 32 in. Ratio: 4.92. Final rpm: 240. Inlet: (1) 3 in. dia. ACME fitting. Outlet: 2 in. dia. I-Line fitting. Overall dimensions: 5 ft. 10 in. L x 4 ft. 2 in. W x 6 ft. H.
Product Details
- Stock No: MDBC042.45
- Manufacturer: APV
- Model: 5DD425
- Serial Number: 5DD425-3060
Homogenizer Details
- Rated Capacity (GPH): 1500
- Maximum Operating Pressure (PSI): 1800
- Number of Stages: 1
- Valve Seats Type: Poppet
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Westinghouse
- Motor Horsepower(HP): 30
- Motor RPM: 1180
- Motor Voltage: 230/460
- Motor Amps: 72.6/36.3
- Motor Hertz (Hz): 60
- Motor Phases: 3
Dimensions:
- Length (Inches): 70
- Width (Inches): 50
- Height (Inches): 72
Additional Product Details
- Year of Manufacture: 1990