Cherry-Burrell Shell and Tube Heat Exchanger - 27.35 sq. ft.

Cherry-Burrell Shell and Tube Heat Exchanger - 27.35 sq. ft.

1990 Cherry-Burrell Shell and Tube Heat Exchanger. S/N: CR23779. Tube material: 316 stainless steel. Number of passes: 10. Number of tubes: 19. Tube dimensions: 1 in. dia. x 5 ft. 6 in. Heat transfer surface area: 27.358 sq. ft. approximate total tube volume: 4.258 gal. MAWP: 150 psi @ 400°F. MDMT: -20°F @ 150 psi. Inlets: (1) 1 in. dia. NPT (product), (1) 2 in. dia. FNPT (media). Outlets: (1) 1 in. dia. NPT (product), (1) 2 in. dia. FNPT (media). Overall dimensions: 6 ft. 9 in. L x 2 ft. 3-1/4 in. W x 3 ft. 5-1/2 in. H.

Product Details

  • Stock No: NOI8026
  • Manufacturer: Waukesha Cherry-Burrell
  • Serial Number: CR23779

Shell & Tube Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Cherry-Burrell Shell and Tube Heat Exchanger - 27.35 sq. ft.