SIHI AOHB3602 BN 001 01 0 Vacuum Pump (5 HP, 9 GPM Max)
Sihi Multi-Stage Liquid Pump. Model: AOHB3602 BN 001 01 0. Maximum throughput: 7.5 cubic meters per hour (4.4 CFM). Baldor Motor, 5 hp. Overall dimensions: 3 ft. L x 1 ft. 3 in. W x 1 ft. 1 in. H.(ACN27a).
Product Details
- Stock No: PF8262.5
- Manufacturer: SIHI
- Model: AOHB3602 BN 001 01 0
- Serial Number: 2693465
Pump Details
- Pump Type: Vacuum
- Max Gallons Per Minute GPM: 9
- Max Speed RPM: 1800
- Maximum Pressure MAWP (PSI): 188
- # Inlets/Outlets: 2
- Inlet/Outlet 1: Inlet/Outlet
- Inlet/Outlet 1 Size (Inches): 1.5
- Inlet/Outlet 1 Type: Flange
- Inlet/Outlet 1 # Flange Holes: 2
- Inlet/Outlet 2: Inlet/Outlet
- Inlet/Outlet 2 Size (inches): 1.5
- Inlet/Outlet 2 Type: Flange
- Inlet/Outlet 2 # Flange Holes: 2
Previous Refrigerant
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Baldor
- Motor Horsepower(HP): 5
- Motor RPM: 1750
- Motor Voltage: 208-230/460
- Motor Amps: 15.4-14.2/7.1
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 184T
Dimensions:
- Length (Inches): 36
- Width (Inches): 15
- Height (Inches): 13
- ACN: 27a