Ingersoll-Rand Centrifugal Pump

Ingersoll-Rand Centrifugal Pump

Ingersoll-Rand Centrifugal Pump. Model: A 0462-5129. Type: 3RVS-7-1/2. Flow rate for new pump is 360 gpm with required horsepower and pressure. Discuss with sales person your process and product to determine if this refurbished pump should handle your specific duty. Impeller diameter: 4.875 in. Hydrostatic test pressure: 100 psi. Seal: 10043. General Electric motor: 7-1/2hp, 3 phase. Inlet: (1) 4-1/2 in. dia. port. Outlet: (1) 2-1/2 in. dia. port. Overall dimensions: 2 ft. 4 in. L x 1 ft. 1 in. W x 1 ft. 1 in. H.

Product Details

  • Stock No: RGMP281D
  • Manufacturer: Ingersoll-Rand Inc.
  • Model: A 0462-5129
  • Serial Number: 3RVS-7-1/2

Pump Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Ingersoll-Rand Centrifugal Pump