Stainless Steel Jacketed Kettle with Lightnin Mixer- 60 Gallon
Stainless Steel Jacketed Kettle with Lightnin Mixer- 60 Gallon. Lightnin High-Speed High-Shear Mixer, Model: XD-30, S/N: 96/E71834, Lightnin Dura-Mix Motor, 1/3 hp, 1725 & 1450 rpm, 208-220/440 V, 1.4-1.4/0.7 amps, 60 & 50 Hz. Mixer is equipped with an easy-positioning handle, a positive chuck, one-piece aluminum housing, and a built-in dampening pad between the housing ball and clamp socket to minimize vibrations. Shaft dimensions: 34 in. H. Propeller: 4 in. diameter. Inlets: (1) 1 in. dia. NPT (male, jacket), (2) 2 in. dia. pipes, (1) 11-1/2 in. dia. infeed. Outlets: 1/2 in. dia. 'S' line fitting (tank discharge), (1) 1 in. dia. NPT (male, jacket). Overall dimensions: 30 in dia. x 74 in. H.
Product Details
- Stock No: SNSL386.11a
- Manufacturer: Not Specified
Tank Details