Sepco Automatic Pipetting Brewer Machine

Sepco Automatic Pipetting Brewer Machine

Sepco Automatic Pipetting Brewer Machine. Model: 60470. S/N: 00445. Electrical requirements: 115 V, 0.5 amps. The Brewer Machine utilizes a piston-type pumping arrangement provided by a syringe mounted on a variable, adjustable cam plate to dispense various quantities of liquid, in a wide range of viscosity's and fluid types. Applications currently in use include hospital microbiology laboratories, the food and drug industry, and the dairy and beverage industry. Inlets/outlets: (2) 3/16 in. dia. ports. Overall dimensions: 9 in. L x 9 in. W x 17-1/2 in. H.

Product Details

  • Stock No: SPPP1400.a
  • Manufacturer: Sepco
  • Model: 60470
  • Serial Number: 445

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Sepco Automatic Pipetting Brewer Machine