Tower Design Packed Scrubber System - 325 Gallons
Tower Design Packed Scrubber System. Approximate capacity: 325 gallons. Last used as a carbon dioxide scrubber. Straight wall length: 10 ft. Tank diameter: 29 in. (1) sight tube 1 ft. 5 in. long. (1) sight glass 6 ½ diameter. Inlets/outlets: (1) 3 in. NPT, (1) 2 ½ in. NPT, (1) 1 in. NPT, (1) 2 ½ in. NPT, (1) 4 in. pipe, (1) 1 ½ pipe, (2) 3 in. bevel seat. Overall dimensions: 3 ft. 8 in. L x 3 ft. 3 in. W x 11 ft. 7 ½ in. H.
Product Details
- Stock No: TMCB303.5
- Manufacturer: Not Specified
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 44
- Width (Inches): 39
- Height (Inches): 139.5
Additional Product Details
- Previously Used With: Last used as a carbon dioxide scrubber.