Frick Evaporative Condenser Tower - 145 Ton
Frick / Johnson Controls Evaporative Condenser Tower. Model: CCC290 / HCU145A. S/N: HA87036. SO: 262026. Nominal rating with R-22 is 145 TR at 96.3F condensing and 78F W.B. (R-717 Ammonia rating is 102 TR). Design pressure: 350 PSIG. Shipping weight 11,200 lbs (heaviest section 7,030 lbs). Max operating weight: 12,500 lbs. Inlet/outlet connections: 4 in. / 3 in. Overall Dimensions: 12 ft. 6 in. L x 4 ft. 10 in. W x 11 ft. H.
Product Details
- Stock No: KBMW156D
- Manufacturer: Frick
- Model: HCU-145A
- Serial Number: HA87036
Condenser Details
- Multiple Units Included in Package? No
- # Units included in Package: 1
Condenser Dimensions