Alfa Laval Koltek 3-Way Stainless Steel Shutter Valve

Alfa Laval Koltek 3-Way Stainless Steel Shutter Valve

Alfa Laval Koltek 3-Way Shutter Valve. Model: AH E11-GC-E-3-T316. Stainless steel. Actuator Function: Manual. Tri-clamp connections. These valves are designed for use in the food, chemical, pharmaceutical and other industries where sanitary designs are required. Koltek valves meet 3A standards and are USDA approved for dairy, meat and poultry plants. Inlets/outlets: (2) 3 in. "S" line, (1) 3 in. threaded male connection. Overall dimensions: 14 ½ in. L x 8 in. W x 9 in. H. (ACN34)

Product Details

  • Stock No: pRWDG015.4a
  • Manufacturer: Alfa Laval
  • Model: AH E11-GC-E-3-T316

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Alfa Laval Koltek 3-Way Stainless Steel Shutter Valve