Ross BLC-200 IQF Freezer

Ross BLC-200 IQF Freezer

Ross BLC-200 IMPINGEMENT IQF Freezer--Two modules-- 3 PASS, Cascade Configuration-28in wide conveyors--Fabrication 1990--- with stainless steel conveyors and Frame; panels are stainless outside/fiberglass inside--polyurethane foamed-in-place insulation. Capacity 600 up to 1200 Pounds hamburger patties each hour (in at +45ºF out at +0ºF core temperature in five to seven minutes) --includes Control Panel with variable speed drives for both fan motors and two VSD's for conveyors [one for top conveyor; second VSD for bottom two conveyors]. Each module contains a 15 ton evaporator coil w/ 15 hp fan motor. Total of 30 T.R.

Product Details

  • Stock No: 785.QQ2a
  • Manufacturer: Ross
  • Model: BLC-200

IQF Details

Belt Details

Control Panel Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Ross BLC-200 IQF Freezer