McQuay AGS250B27-ER10 Air Cooled Water Chiller (250 Tons)
McQuay Air Cooled Water Chiller Unit. Model: AGS250B27-ER10. Serial No: STNU040600021. Unit Cap. @ ARI Conditions, Tons: 243.9. Fins Per Inch x Rows Deep: 16x3. Max Relief Pressure: 350 PSIG. High Side Design Pressure: 281 PSIG. Low Side Design Pressure: 90 PSIG. Previous Refrigerant: R-22. Total Charge: 630 LBS. Circuit 1 Charge: 310 LBS. Circuit 2 Charge: 310 LBS. Condenser Fans - Qty: 14, Hp: 2, RPM: 1140.
Product Details
- Stock No: LIQ05
- Manufacturer: McQuay
- Model: AGS250B27-ER10
- Serial Number: STN0040600021
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- If Multiple Motors, Motor Descriptions vs specs: Condenser Fans - Qty: 14, HP: 2, RPM: 1140.
Dimensions:
- Length (Inches): 317
- Width (Inches): 88
- Height (Inches): 100
- Weight (LBS): 15,862
- # of Pieces for Shipping: 1
Additional Product Details
- Year Removed from Production: 2023
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!