FES 16S Rotary Screw Compressor Package (FES 16S, 200 HP 230/460 V, FES Micro Control Panel)
FES Package: Contract No: 96079132, Model No: 16S, Serial No: 96079132. FES Compressor: Model -16S,Serial No: 16S167LS, Test Pressure- PSIG, Leak: 313, HYD: 470. Ram Industries High-Efficiency Motor - Serial No: 1200361-01-PS-P, HP: 200, Volts: 230/460, Amps: 470/235, PH: 3, Hertz: 60, Duty: Cont, Bearing No: 63303, Nema Des: B, Code: F, Max Amb: 40c, Nom Eff: 92.7, ODE: 631303, Frame: 444TS. FES Oil Separator : National Board: 8570, MAWP: 300 PSI AT 400F, MDMT: -20F At 300 PSI, Serial No: 96012, Year Built: 1996. Control Panel: FES Contract.
Product Details
- Stock No: NSF21.02
- Manufacturer: FES
- Model: 16S
- Serial Number: 96079132
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: FES
- Package Model: 16S
- Package SN: 96079132
- Package Order: 96079132
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: FES
- # Compressors in Package: 1
- Compressor Model: 16S
- Compressor SN: 16S167LS
- Compressor Design Pressure (PSIG): 470
- Compressor Run Time Hours: 35,979
- Oil Separator Included? Yes
- Oil Separator National Board #: 8570
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: FES
- Micro Control Panel Description: FEA Micro Master Control: Control Panel FLA: 15 Amps, 120 Volts, 60Hz.
Motor Starter Details
- Motor Starter Included? Yes
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: RAM Industries
- Motor Horsepower(HP): 200
- Motor RPM: 3,542
- Motor Voltage: 230/460
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 444TS
Dimensions:
- Length (Inches): 105
- Width (Inches): 52
- Height (Inches): 91
- Weight (LBS): 7,000
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1996
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!