FES 930B Rotary Screw Compressor Package (FES 930B, 350 HP 460 V, FES Micro Control Panel)
FES Screw Compressor - Model: 930B, Serial No: 067, Test Pressure- PSIG: Leak: 315, HYD: 470, Refrigerant: 717. Hours: 20,293. Missing Package data plate. Toshiba High Induction Motor: Model No: B3502VLG3BD, Type: TIKK, Volts: 460, HP: 350, Frame: 447TSS, Hz: 60, RPM: 3540, Amp: 390, Serial No: 7800201A, Nominal EFF: 93.0, Duty: Cont. Oil Separator - National Board: 3169, 250 PSI Max W.P, 200 Deg F.Max Temp, FES Serial No: 87315, MFG Year: 1987. Oil Cooler - National Board: 14432, Shell Side 400 PSI @ 200F, Tube Side 250 PSI @ 200F, Serial No: 0788787, Year Built: 1987, Model No: COOSE1530A2. Certified By Dunham-Bush, Inc Harrisonburg Division. FES Control Panel - Control Panel: FLA 25a 120V-1Ph - 60Hz, FES Contract No: 87-0227-0302-09, Model No: 930B, Serial No: 87-0227-0302, Electrical Inspection by: McCubbin Date 11/09/1987. GEA Gear Pump - Serial No: 11777437, FES P/N: 290-000030-000, Reliance Motor: Frame: 215T, Type: P, Design: B, Identification No: P21F132 XM, HP: 5, Volts: 230/460, Hz: 60, Ph: 3, RPM: 1160, Amps: 14.4/7.20, S.F: 1.15, Nema Nom Eff: 85.5.
Product Details
- Stock No: BBELL02
- Manufacturer: FES
- Model: 930B
- Serial Number: 87-0227-0302
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: Low Stage (Booster)
Package Details
- Package Manufacturer: FES
- Package Model: 930B
- Package SN: 87-0227-0302
- Package Order: 87-0227-0302-09
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: FES
- # Compressors in Package: 1
- Compressor Model: 930B
- Compressor SN: 67
- Compressor Run Time Hours: 20,293
- Oil Separator Included? Yes
- Oil Separator National Board #: 3169
- Oil Cooling Type: Liquid Injection
- Oil Cooler National Board #: 14432
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: FES
- Micro Control Panel Description: Control Panel: FLA 25a 120V-1Ph - 60Hz, FES Contract No: 87-0227-0302-09, Model No: 930B, Serial No: 87-0227-0302, Electrical Inspection by: McCubbin Date 11/09/1987.
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: Toshiba
- Motor Horsepower(HP): 350
- Motor RPM: 3,540
- Motor Voltage: 460
- Motor Amps: 390
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 447TSS
Dimensions:
- Length (Inches): 168
- Width (Inches): 72
- Height (Inches): 108
- Weight (LBS): 10,000
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Product Purchased From: American Ice Cream Company
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!