Paquete de compresor de tornillo rotativo FES 255-B (Dunham-Bush 255-B, 125 HP 460 V, micropanel de control FES)
Paquete de compresor de doble tornillo FES Dunham Bush 255B - 125 HP. Compresor izquierdo: FES/Dunham-Bush 255-B, serie 4336. Motor Westinghouse 125 HP, 3545 RPM, 460V, 60 Hz, trifásico, 404TS. Compresor derecho: FES/Dunham-Bush 255-B, serie 4297. Motor Westinghouse 125 HP, 3545 RPM, 460V, 60 Hz, trifásico, 404TS. El compresor FES modelo 255 tiene un rendimiento nominal de 776 CFM. (2) Controles Micro Master FES. Dimensiones totales: 15 pies 8 pulgadas de largo x 6 pies 2 pulgadas de ancho x 7 pies 7 pulgadas de alto.
Product Details
- Cantidad en stock: BATX501
- Manufacturer: FES
- Model: 255-B
- Serial Number: 4336, 4297
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: FES
- Package Model: 255-B
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: Dunham-Bush
- # Compressors in Package: 2
- Compressor Model: 255-B
- Compressor SN: 4336
- Oil Separator Included? No
Micro Panel Details
- Micro Control Panel Included? Yes
- Micro Control Panel Manufacturer: FES
- Micro Control Panel Description: Micro Master Controls
Motor Starter Details
- Motor Starter Included? Yes
- Motor Starter Manufacturer: FES
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- Motor Manufacturer: Westinghouse
- Motor Horsepower(HP): 125
- Motor RPM: 3545
- Motor Voltage: 460
- Motor Amps: 143
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 404TS
Dimensions:
- Length (Inches): 188
- Width (Inches): 74
- Height (Inches): 91
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!