Tanque de silo (86 toneladas/4318 pies cúbicos)
Densidad máxima: 40 libras/pies cúbicos, tonelaje máximo: 86,36, capacidad máxima: 4318 pies cúbicos. Ft., Temperatura máxima: AMBIENTE, Presión máxima: 0,38 PSI, Vacío máximo: 0,03 PSI, Año de construcción: 2007, Harina previamente almacenada en una instalación de galletas.
Product Details
- Cantidad en stock: OTIS01
- Manufacturer: Shick Tube-Veyor Corp.
- Model: 60 40 12-0x48-0
- Serial Number: I-46946
Tank Details
- Stainless Tank Type: Vertical Cylinder
- Tank Orientation: Vertical
- Jacketed (Insulated)? No
- Dimpled? No
- Agitation? Yes
Previous Refrigerant
Motor Details
- Motor Included? Yes
- If Multiple Motors, Motor Descriptions vs specs: Gear Motor
Dimensions:
- Length (Inches): 640
- Width (Inches): 143
- Height (Inches): 640
- Weight (LBS): 18,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2007
- Spec Sheet Available: No
- Previously Used With: Previously held flour at a cookie facility
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!