Paquete de compresor de tornillo rotativo GEA (Frick V-2, MOTOR FALTANTE, panel de microcontrol GEA)
Paquete de compresor de tornillo rotativo GEA VA. N.º de modelo: V-2, N.º de serie V06321, Año de fabricación: 2002, Presión de prueba hidráulica: 620 Psig, Presión máxima de trabajo de diseño: 406 Psig, Volumen de barrido geométrico a 3550 RPM, Peso en vacío: 2496, Rotación: CW, Máx. . Velocidad de entrada: 3600 Rpm, Refrigerante: R-717 Separador de aceite FES certificado: MAWP: 300 psi a 500, MDMT: 20F a 300 psi FES S/N: 020367 Año de fabricación: 020367. El motor ha sido retirado
Product Details
- Cantidad en stock: NSF21.01
- Manufacturer: GEA
- Compressor Type: Screw
- Package Included? Yes
- Stage Type: High Stage
Package Details
- Package Manufacturer: GEA
- Package Max Speed (RPM): 3,600
- Package Max Design Pressure (PSIG): 406
Screw Compressor Details
- Compressor Included? Yes
- Compressor Manufacturer: GEA
- # Compressors in Package: 1
- Compressor Model: V-2
- Compressor SN: V0621
- Compressor Max Speed (RPM): 3,600
- Compressor Design Pressure (PSIG): 620
- Compressor Year Manufactured: 2002
- Oil Separator Included? Yes
- Oil Separator National Board #: 20367
Micro Panel Details
- Micro Control Panel Included? No
- Micro Control Panel Manufacturer: GEA
- Micro Control Panel Description: GEA Micro III
Motor Starter Details
- Motor Starter Included? No
Previous Refrigerant
- Previous Refrigerant: Ammonia (R-717)
- Ammonia (R-717) Compatiable: Yes
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 168
- Width (Inches): 65
- Height (Inches): 112
- Weight (LBS): 8,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2002
- Spec Sheet Available: No
- Known Issues or Problems: No Motor. Missing Package Data Plate
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!