Puerta de congelador con serpentines de refrigeración
Puerta de congelador con serpentines de refrigeración. Utilizado anteriormente en el departamento de carnes de supermercados. Incluye bastidores de pared, dos unidades de refrigeración. Incluye los dos serpentines del evaporador y la puerta únicamente (el resto se desechó).
Product Details
- Cantidad en stock: SWVF389
- Manufacturer: Not Specified
Cooler Details
- Included Refrigeration Equipment Description: Inclusde wall racks, two-cooling units. Includes the two evaporator coils.
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 234
- Width (Inches): 282
Additional Product Details
- Previously Used With: Previously used in grocery store meat department.
- Known Issues or Problems: Includes the two evaporator coils and the door only (remainder was scrapped).