Shop Premium Used Evapco Evaporative Condensers | Industrial Refrigeration Solutions

Maximize performance and savings with used evaporative condensersfromGenemco.com. We offer alarge inventory of Evapco condensers and other top brands,ready to ship immediately, withworldwide shippingavailable to meet your needs.

Popular Evapco Evaporative Condenser Series:

  • Evapco ATC Series – Induced draft, counterflow design; 50 to 3,700+ tons capacity. Features Thermal-Pak II® coils for high-efficiency cooling.
  • Evapco eco-ATC Series – Energy-saving wet/dry design; 122 to 3,900+ tons. Ellipti-fin® coil for reduced water usage.
  • Evapco PMRC Series – Forced draft, axial fan; 124 to 1,500+ tons. Ideal for outdoor and large-scale cooling applications.
  • Evapco PMC Series – High-capacity units; 406 to 560 tons, compact design.
  • Evapco LRC/LSC Series – Low-noise, space-saving models; 25 to 1,600 tons.

Top Industries:

  • Food & Beverage Processing
  • Cold Storage Facilities
  • Dairy & Meat Processing
  • Chemical/Pharmaceutical Plants
  • Industrial HVAC Systems

Why Choose Genemco?

  • Large Inventory: Ready to ship immediately.
  • Worldwide Shipping: Reliable delivery globally.
  • Cost Savings: Save up to 50%+ off new equipment costs.
  • Quality Assurance: Thoroughly inspected for performance.
  • Expert Guidance: Get the right equipment for your needs.

Robust Testing for Performance and Reliability:

At Genemco, we conduct rigorous testing to ensure each unit performs flawlessly:

  • Pressure testing coils up to 350 PSI to ensure there are no leaks.
  • Pulling vacuum on coils to remove moisture and prevent system contamination.
  • Leaving a 30 PSI nitrogen charge prior to shipping for coil protection.
  • Testing water pump and fan motors to guarantee optimal operation when they arrive on-site.

Get efficient, cost-effective cooling solutions from Genemco’s extensive inventory. Shop for the best options below!

General Questions

An Evapco Evaporative Condenser is a heat exchange system designed to remove heat from refrigerants using evaporative cooling. These systems are commonly used in ammonia refrigeration, HVAC, and industrial cooling applications to maximize energy efficiency.

An evaporative condenser works by passing hot refrigerant gas through a coil that is continually sprayed with water. As air is drawn across the coil by fans, the water evaporates, removing heat from the refrigerant, which then condenses into a liquid.

  • High Energy Efficiency – Uses evaporative cooling to reduce power consumption.
  • Compact Design – Smaller footprint compared to air-cooled alternatives.
  • Lower Operating Costs – Reduces water and energy consumption.
  • Reliability – Designed for heavy-duty industrial use.
  • Optimized for Ammonia Refrigeration – Ideal for food processing and cold storage applications.
  • Model-Specific Questions

  • Evapco ATC Series – Induced draft, counterflow design; high efficiency; 50 to 3,700+ tons capacity.
  • Evapco eco-ATC Series – Similar to ATC but features Ellipti-fin® coil for improved wet/dry operation and water savings.
  • Evapco PMRC Series – Forced draft, axial fan design; 124 to 1,500+ tons capacity, ideal for outdoor applications.
  • Evapco PMC Series – High-capacity, compact model; 406 to 560 tons.
  • Evapco LRC/LSC Series – Low-noise, space-efficient models; 25 to 1,600 tons.
  • Industry-Specific Use Cases

    Evapco evaporative condensers are commonly found in:
  • Ammonia Refrigeration Systems – Food processing, beverage cooling, and dairy facilities.
  • Cold Storage Facilities – Refrigerated warehouses and distribution centers.
  • Chemical & Pharmaceutical Plants – Cooling for production processes.
  • HVAC Systems – Industrial and commercial air conditioning applications.

  • Low Refrigerant Charge – Uses less ammonia than alternative designs.
  • Efficient Heat Transfer – Designed for rapid heat rejection.
  • Compliance with Safety Standards – Meets industry regulations for ammonia systems.

Technical & Maintenance Questions

    Installation should follow manufacturer guidelines, including:
  1. Proper Placement – Ensure adequate airflow and access for maintenance.
  2. Water Supply & Drainage – Set up water recirculation and drainage systems.
  3. Electrical Hookup – Properly wire fan motors and controls.
  4. Commissioning – Perform initial system startup and testing.

  • Regular maintenance is essential to ensure peak performance:
  • Monthly – Inspect and clean spray nozzles, drift eliminators, and strainers.
  • Quarterly – Check for scaling, corrosion, and refrigerant leaks.
  • Annually – Conduct a full system inspection and coil pressure testing.

  • Clean Pan Basin Design – Reduces biological growth and sediment buildup.
  • Extended Lube Lines – Allows for external lubrication of fan shaft bearings.
  • Easily Accessible Components – Drift eliminators and spray nozzles can be inspected without system shutdown.

Buying & Cost-Related Questions

  • Cost Savings – Save up to 50% or more compared to buying new.
  • Immediate Availability – Avoid manufacturer lead times.
  • Fully Tested Units – Genemco pressure tests all condensers up to 350 PSI.
  • Worldwide Shipping – Get the equipment where you need it, fast.

  • Required Cooling Capacity – Match the system to your tonnage needs.
  • Available Space – Ensure the unit fits your site layout.
  • Refrigerant Type – Ammonia (R-717) or synthetic refrigerants.
  • Water Quality & Treatment Needs – Prevent scale and biological fouling.
  • Noise Requirements – Choose models with low-noise fan options for sound-sensitive environments.

Operational Questions

    It plays a crucial role in heat rejection by:
  • Condensing the Ammonia Gas – Converts refrigerant vapor to liquid.
  • Rejecting Heat to the Atmosphere – Uses evaporative cooling to remove excess heat.
  • Supporting Compressor Operation – Maintains system efficiency by keeping ammonia at the desired condensing temperature.

  • Maintain Proper Water Treatment – Reduces scale and biological fouling.
  • Monitor Fan & Pump Operation – Ensure motors are functioning efficiently.
  • Check Refrigerant Levels – Proper charge ensures optimal performance.
  • Schedule Routine Maintenance – Regular inspections keep the unit operating at peak capacity.

Final Thoughts

Evapco Evaporative Condensers are theindustry standardforammonia refrigeration, industrial cooling, and HVAC applications. Whether you’re looking forenergy efficiency, easy maintenance, or cost savings, Evapco’s innovative designs make them anexcellent choice for any facility.
Looking to purchase a high-quality used Evapco Evaporative Condenser?

Shop Now at Genemco.com– Large inventory available.

Call 979-268-7447 for Expert Assistance!

Acerca de Evapco Evaporative Condensers En Genemco

When it comes to industrial refrigeration, ammonia systems, and large-scale cooling applications,Evapco Evaporative Condensers are among the most reliable and efficient solutions available. Your evaporative condenser is the heart of your refrigeration system, ensuring optimal heat rejection, energy efficiency, and long-term reliability. Whether you're operating a food processing plant, cold storage facility, or industrial HVAC system, choosing the right Evapco condenser is critical to performance and savings.
There are many different Evapco evaporative condenser models available, each designed for specific cooling capacities, space requirements, and energy efficiency standards. From the high-capacity ATC Serieswithinduced draft, counterflow technology, to the eco-ATC Series with its advanced Ellipti-fin® coil for enhanced water and energy savings, Genemco.com offers a wide selection of used and surplus Evapco evaporative condensers at unbeatable prices.
With so many models and specifications, choosing the right evaporative condenser can feel overwhelming. We have the resources and expertise to help you navigate the technical details, including heat rejection capacities, airflow configurations, and ammonia refrigeration compatibility. If you're ready to browse, you’re in the right place—filter by Evapco model, cooling capacity, or space constraints to find the perfect fit. Want to learn more? Check out our comprehensive guides on installation, maintenance, and operation.
At Genemco.com, we specialize in providing fully tested, high-quality used Evapco Evaporative Condensers, saving you up to 50% or more off the cost of buying new. Each unit undergoes rigorous pressure testing up to 350 PSI, vacuum drying to remove moisture, and is shipped with a 30 PSI nitrogen charge for coil protection. Need assistance? Our team of industrial refrigeration experts is here to help you find the perfect system for your operation.
Shop our Evapco Evaporative Condensers today at Genemco.com or call 979-268-7447 for expert guidance on your next cooling solution!