Badger Metering System Brass In-Line Water Meter

Badger Metering System Brass In-Line Water Meter

Badger Metering System Brass in-Line Water Meter. Model: Meter comes with top mount readout. For use in measurement of potable cold water in residential, commercial and industrial services where flow is one direction only. Inlets/Outlets: (2) 3 in. dia. flanged ports. Flange dia.: 7-1/4 in. Mounting holes: (4) 1 in. dia. Holes ctr. to Ctr. Adjacent distance: 4-3/8 in. Holes ctr. to Ctr. opposite distance: 6 in. Overall dimensions: 2 ft. 1/4 in. L x 8-1/4 in. W x 1 ft. 1/2 in. H.

Product Details
  • Stock No: BZCH535A
  • Manufacturer: Badger Metering System
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 24.25
  • Width (Inches): 8.25
  • Height (Inches): 12.5
Additional Product Details
Badger Metering System Brass In-Line Water Meter
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed