Stainless Steel Control Panel

Stainless Steel Control Panel

Stainless Steel Control Panel. General Electric 1.5 KVA Transformer. Model: 9T51B11. Primary voltage: 240/480, secondary voltage: 120/240. Allen-Bradley 1336 Variable Frequency Inverter, S/N: 1JAU1AV8, Cat. No: 1336S-BRF100-AN-EN5, Series: E. Overall dimensions: 4 ft. 11 in. L x 1 ft. 3-1/2 in. W x 5 ft. H.(H11).

Product Details

  • Stock No: DTTC2085.
  • Manufacturer: GE

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

Additional Product Details

Stainless Steel Control Panel
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed