.023 Brown Pulper Finisher Screen

.023 Brown Pulper Finisher Screen

The size of .023 inches of the holes determines the amount of pulp or finish product. The pulper/finisher can also be fitted with brushes to remove remaining fruit from pits.

Product Details

  • Stock No: CFM206
  • Manufacturer: Brown
  • Model: 0.023

Previous Refrigerant

Motor Details

  • Motor Included? No

Dimensions:

  • Length (Inches): 38
  • Width (Inches): 15
  • Height (Inches): 38
  • Weight (LBS): 20
  • # of Pieces for Shipping: 1

Additional Product Details

  • Spec Sheet Available: No
.023 Brown Pulper Finisher Screen

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed