Vilter VRS1000B / Howden WRV204/1.93 Booster Rotary Screw Compressor Package - 150 HP

Vilter VRS1000B / Howden WRV204/1.93 Booster Rotary Screw Compressor Package - 150 HP

Used 1991 Vilter VRS1000B / Howden WRV204/1.93 Booster Rotary Screw Compressor Package. Model: VRS1000B / WRV204/1.93. Refrigerant: last used with R-717 (ammonia). Marathon electric motor, 150 hp, 3565 rpm, 460 V. 1991 Vilter oil separator, MAWP: 300 psi at 400 ºF. MDMT: -20 ºF at 300 psi. FES Micro IIE control panel. Vi setting: 3.6. Displacement: 962 cfm. Compressor runtime: 34,437 hrs. Overall dimensions: 12 ft. 8 in. L x 5 ft 4 in. W x 8 ft 4 in. H. (H4)(ACN313-BC/Motor)

Product Details

  • Product ID: 10054
  • Stock No: RGMB106
  • Manufacturer: Vilter
  • Model: VRS1000B / WRV204/1.93
  • Serial Number: 205 / MK5E/WRV204/19336/205

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Vilter VRS1000B / Howden WRV204/1.93 Booster Rotary Screw Compressor Package - 150 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed