Bepex Solidaire Thin-Film Paddle Drying System

Bepex Solidaire Thin-Film Paddle Drying System

1995 Bepex Solidaire Drying System. Model: SJS-8X4. Materials of construction include 304 L stainless steel. Jacket MAWP: 150 PSIG at 365°F. Jacket MDMT: 70°F at 150 PSIG. Features (2) Bailey Fischer Porter digital displays, Reliance Electric motor: ½ hp, 1725 rpm, 208-230V, 60 Hz, 3 phase, and a Dodge Tigear speed reducer. The Solidaire Drying System uses a unique and patented high speed paddle rotor design for the injection of gas or liquid through the paddles into materials flowing in a spiral along it’s cylindrical wall and direct or indirect heat, or combinations thereof are used to treat various products. The Solidaire also handles products from free-flowing solid states, to wet cakes and slurries. Common applications include but are not limited to organic acids, herbicides, food mixes, starches, and wheat and soybean concentrates. Overall dimensions: 8 ft. L x 4 ft. 10 in. W x 7 ft. 3 in. H.(ACN950).

Product Details

  • Stock No: SGMPM087.52a
  • Manufacturer: Bepex
  • Model: SJS-8X4
  • Serial Number: SJS-95000698

Previous Refrigerant

Motor Details

  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Reliance
  • Motor Horsepower(HP): 0.5
  • Motor RPM: 1725
  • Motor Voltage: 208-230
  • Motor Amps: 2.2-2.2/1.1
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: FB56C

Dimensions:

  • Length (Inches): 96
  • Width (Inches): 58
  • Height (Inches): 87
  • ACN: 950

Additional Product Details

  • Year of Manufacture: 1995
Bepex Solidaire Thin-Film Paddle Drying System
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed