1997 Charles Ross and Son Batch High Shear Rotor-Stator Mixer

1997 Charles Ross and Son Batch High Shear Rotor-Stator Mixer

1997 Charles Ross and Son Batch High Shear Rotor-Stator Mixer. Model: ME-501. S/N: 72002-B. Vacuum/pressure vessel applications. Impeller: 2-1/2 in. dia. Pneumatic Motor. Ross SS Hydraulic Hoist. Maximum height: 97 in. Inlets: (1) 3/4 in. dia. NPT, (1) 1 in. dia. S-line fitting. Outlets: (1) 3/4 in. FNPT, (1) 1 in. dia. S-line fitting. Overall dimensions: 56 in. L x 42-1/2 in. W x 67 in. H. (ACN217).

Product Details

  • Product ID: 8075
  • Stock No: DSLP850.6
  • Manufacturer: Ross
  • Model: ME-501
  • Serial Number: 72002B

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 1997 Charles Ross and Son Batch High Shear Rotor-Stator Mixer. Model: ME-501. S/N: 72002-B. Vacuum/pressure vessel applications. Impeller: 2-1/2 in. dia. Pneumatic Motor. Ross SS Hydraulic Hoist. Maximum height: 97 in. Inlets: (1) 3/4 in. dia. NPT, (1) 1 in. dia. S-line fitting. Outlets: (1) 3/4 in. FNPT, (1) 1 in. dia. S-line fitting. Overall dimensions: 56 in. L x 42-1/2 in. W x 67 in. H. (ACN217).
  • manufacturer: Ross
  • model: ME-501
  • name: 1997 Charles Ross and Son Batch High Shear Rotor-Stator Mixer
  • product_id: 8075
  • serial_number: 72002B
  • stock_no: DSLP850.6

1997 Charles Ross and Son Batch High Shear Rotor-Stator Mixer

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed