Frick Rotary Screw Compressor Package- 100 HP

Frick Rotary Screw Compressor Package- 100 HP

1998 Frick Rotary Screw Compressor Package- 100 HP. Model: RXF 39H. S/N: S0275SFMCT0AA0. S/O: 26779901000. Refrigerant: R-717. Maximum design pressure: 300 psig. 1997 Frick Rotary Screw Compressor, Model and S/N: XJF120L0387FF, maximum speed: 3600 rpm, volume ratio: 22/50, design pressure: 350 psi. 1998 Frick Oil Separator, S/N: 137174, MAWP shell side: 300 psi @ 200 °F, MDMT shell side: -20 °F @ 300 psi. 1998 Frick Oil Cooler, S/N: 137172, MAWP shell side: 400 psi @ 200 °F, MDMT shell side: -20 °F @ 400 psi, MAWP tube side: 400 psi @ 200 °F, MDMT tube side: -20 °F @ 400 psi. Frick Quantum Control Panel, power supply: 115 V, 50/60 Hz, single phase. Ram Starter Control Panel, dimensions: 30 in. L x 16 in. W x 42 in. H. Ram High Efficiency Motor, 100 and 75 hp, 3545/2950 rpm, 208-230/460-190/380 V, 256-282/116-212/106 amps, 60/50 Hz, 3 phase. Viking Rotary Pump, Model: HJ495, S/N: 10894563. U.S. Motor, 1.5 hp, 1730 rpm, 208-230/460 V, 5.1-5.0/2.5 FLA, 60 Hz, 3 phase. Inlets: (1) 4 in. dia. refrigerant suction port. Outlets: (2) 2 in. dia. (pressure relief), (1) 3 in. dia. discharge port. Overall dimensions: 83 in. L x 84 in. W x 80 in. H. (ACN134).

Product Details

  • Product ID: 8165
  • Stock No: ASAC001.
  • Manufacturer: Frick
  • Model: RXF-39H
  • Serial Number: S0275SFMCT0AA0

Package Details

Screw Compressor Details

Micro Panel Details

Motor Starter Details

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

Frick Rotary Screw Compressor Package- 100 HP

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click "Get My Quote"
  • Fill out Contact Information
  • Click "Request Your Quote"
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed