1998 Xchanger Inc. Plate Fin Air/Gas Heat Exchanger C-Series

1998 Xchanger Inc. Plate Fin Air/Gas Heat Exchanger C-Series

1998 Xchanger Inc. Plate Fin Air/Gas Heat Exchanger C-Series. Model: C-175. S/N: 0498-B5754. Horizontal flow. Heat transfer rate: 625,188 Btuh. Process media side - volumetric flow rate: 1,000 scfm, temperature in: 1,000 °F, temperature out: 190 °F, inlet pressure: 15.75 in. Hg., velocity: 457.12 ft/min. Service media side: volumetric flow rate: 63.1 gpm, temperature in: 90 °F, temperature out: 110 °F, velocity: 6.4 ft/sec. Tube mat'l: 304L stainless steel. Fin mat'l: 304 stainless steel. Housing mat'l: 304 stainless steel. Casing mat'l: 304 stainless steel. Functions: heat, cool, dehumidify. Typical pressure (min/max): 15/50 psi. Service fluids: water, refrigerant, steam, etc. C Series heat exchangers heat and cool low pressure gas streams. The modular C Series design allows a standard unit to give a custom fit. Inlets: (1) 14 in. dia. stream port, (1) 2 in. dia. liquid flange. Outlets: (1) 14 in. dia. stream port, (1) 2 in. dia. liquid flange. Overall dimensions: 41 in. L x 36 in. W x 31 in. H. (ACN136)

Product Details

  • Product ID: 7507
  • Stock No: SHCA139.3a
  • Manufacturer: X-Changer, Inc.
  • Model: C-175
  • Serial Number: 0498-B5754

Additional Product Details:

  • Year of Manufacture:
  • Year of Installation:
  • Year Removed from Production:
  • Previously Used With:
  • Product Purchased From:
  • Known Issues or Problems:

All fields

  • description: 1998 Xchanger Inc. Plate Fin Air/Gas Heat Exchanger C-Series. Model: C-175. S/N: 0498-B5754. Horizontal flow. Heat transfer rate: 625,188 Btuh. Process media side - volumetric flow rate: 1,000 scfm, temperature in: 1,000 °F, temperature out: 190 °F, inlet pressure: 15.75 in. Hg., velocity: 457.12 ft/min. Service media side: volumetric flow rate: 63.1 gpm, temperature in: 90 °F, temperature out: 110 °F, velocity: 6.4 ft/sec. Tube mat'l: 304L stainless steel. Fin mat'l: 304 stainless steel. Housing mat'l: 304 stainless steel. Casing mat'l: 304 stainless steel. Functions: heat, cool, dehumidify. Typical pressure (min/max): 15/50 psi. Service fluids: water, refrigerant, steam, etc. C Series heat exchangers heat and cool low pressure gas streams. The modular C Series design allows a standard unit to give a custom fit. Inlets: (1) 14 in. dia. stream port, (1) 2 in. dia. liquid flange. Outlets: (1) 14 in. dia. stream port, (1) 2 in. dia. liquid flange. Overall dimensions: 41 in. L x 36 in. W x 31 in. H. (ACN136)
  • manufacturer: X-Changer, Inc.
  • model: C-175
  • name: 1998 Xchanger Inc. Plate Fin Air/Gas Heat Exchanger C-Series
  • product_id: 7507
  • serial_number: 0498-B5754
  • stock_no: SHCA139.3a

1998 Xchanger Inc. Plate Fin Air/Gas Heat Exchanger C-Series

Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote: Add all items of interest to your Cart. Push the "Checkout" button to generate a quote on the items in your cart. Genemco will call/email you ASAP to discuss your quote. Create an account with us to keep all of your equipment quotes organized and easily compare equipment.

You may also like

Recently viewed