- Product Details
2003 Hussmann Condensing Unit
Hussmann Condensor: Model: KOZ061M2K, Serial No: 1040709200309360, Production Order No: 942737, Defrost Kit: A1, Minimum Circuit Ampacity Courant Admissible Min: 34.58, Max Overload Protection: 60. Motor: .5 HP 208-230/460/60/1/1075 48 Compressors: Comp #1 Voltage : 208-230/360
Product Details
- Stock No: OTIS20
- Manufacturer: Krack
- Model: KOZ061M2K
- Serial Number: 1.04071E+15
Previous Refrigerant
- Previous Refrigerant: Halocarbon (Freon)
- Ammonia (R-717) Compatiable: No
- Halocarbon (Freon) Compatible: Yes
Motor Details
- Motor Included? Yes
- # Motors: 1
- If Multiple Motors, Motor Descriptions vs specs: .5HP 208-230/460/60/1/1075 48
- Motor Manufacturer: Marathon
- Motor Horsepower(HP): 0.5
- Motor RPM: 1,075
- Motor Hertz (Hz): 60
- Motor Phases: 1
Dimensions:
- Length (Inches): 46
- Width (Inches): 35
- Height (Inches): 45
- Weight (LBS): 800
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 2003
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!