Evapco Blast Freezer Evaporator Coil - 43 TR

Evapco Blast Freezer Evaporator Coil - 43 TR

2004 Evapco Blast Freezer Evaporator Coil. Model: NTL4-11563-750L. 250 PSIG. Performance data: 43.21 TR with 10F TD, -30F room, -40F SST, R-717 ammonia refrigerant, bottom feed, -45F liquid feed temp, 3:1 recirculation rate, hot gas defrost coil and pan. Fans: (4) 42 diameter, 7.5 HP 460V, 3-phase, 60 Hz. Shipping weight: 10,573 LBS. Overall dimensions: 25 ft. L x 84 in. W. x 75 in. H.

Product Details

  • Stock No: KFMS02
  • Manufacturer: Evapco
  • Model: NTL4-11563-750L
  • Serial Number: 4-112530

Evaporator Coil Details

  • Est. Tons (TR) @10TD Wet: 43
  • Coil Type: Recirculated
  • Feed Type: Bottom
  • Coil Defrost: Hot Gas
  • Spec Sheet Available: Yes

Previous Refrigerant

  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes

Motor Details

  • # Motors: 4
  • Motor Horsepower(HP): 7.5
  • Motor RPM: 1160
  • Motor Voltage: 460
  • Motor Amps: 17.6
  • Motor Hertz (Hz): 60
  • Motor Phases: 3

Dimensions:

  • Length (Inches): 300
  • Width (Inches): 84
  • Height (Inches): 75
  • Weight (LBS): 10573

Additional Product Details

  • Year of Manufacture: 2004
  • Spec Sheet Available: Yes
Evapco Blast Freezer Evaporator Coil - 43 TR
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed