General Electric Motor (500 HP, 2400 / 4160 V)

General Electric Motor (500 HP, 2400 / 4160 V)

2400 / 4160 V General Electric Motor- 500 HP. Motor specifications: 3575 rpm, 2400/4160 V, 107/62 amps, 60 Hz, 3 phase. Continuous duty. Frame: 8110S. Overall dimensions: 5 ft. L x 3 ft. 10 in. W x 3 ft. 4 in. H.
Product Details
  • Stock No: DTTC813B.
  • Manufacturer: GE
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: GE
  • Motor Horsepower(HP): 575
  • Motor RPM: 3575
  • Motor Voltage: 2400/4160
  • Motor Amps: 107/62
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 8110S
Dimensions:
  • Length (Inches): 60
  • Width (Inches): 46
  • Height (Inches): 40
Additional Product Details
General Electric Motor (500 HP, 2400 / 4160 V)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed