360 Turnable Stretch Wrap Machine
Turntable Stretch Wrap Machine. This Machine will improve your packaging process and reduce the time needed to wrap pallets compared to your current manual stretch wrapping. Pallet Turn Table Diameter(in): 60. Power Source Plug: 480V, 20 AMP. Comes with Control Starter applied to the wrapping machine. Overall Shipping Dimensions(in): 105 L x 60 W x 93 H. 60 Inch Wrap installed
Product Details
- Stock No: HSR16
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 105
- Width (Inches): 60
- Height (Inches): 93
- Weight (LBS): 1,600
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!