3M Case Taper

3M Case Taper

3M Case Taper. Model 29200. S/N 5557. Overall dimensions 58 in. L x 60 in. H x 35 in. W. Box Weight, filled- 2.3 kg (5 lbs) minimum, 38.6 kg (85 lbs) maximum. Box Size: Length Minimum: 150 mm (6.0 in.). Maximum: Unlimited. Width Minimum: 150 mm (6.0 in.), Maximum: 550 mm (21.5 in.). Height Minimum: 120 mm (4.75 in.), Maximum: 620 mm (24.5 in.).

Product Details

  • Stock No: 25.GM189a.8
  • Manufacturer: 3M
  • Model: 29200
  • Serial Number: 5557

Previous Refrigerant

Motor Details

Dimensions:

Additional Product Details

3M Case Taper
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed