ACHS, Inc. Portable Incline Belt Conveyor - 13 in. Wide

ACHS, Inc. Portable Incline Belt Conveyor - 13 in. Wide

American Container Handling Systems, Inc. (ACHS) Incline Belt Conveyor. Belt width: 13 in. Cleat height: 2 in. Feet per minute: 94. Discharge height: 12 feet. Distance from floor to bottom of the discharge chute: 125.5 inches. Stainless steel Frame with castor wheels. Product inlet hopper. Unit will lower to go through doorways and make it easier to truck. Dura-Drive Plus brand motor drive 1.36/2 HP, 3330 RPM, 575V, 1.7 Amps, 60 Hz, type 5.3, S/N: 30974-1. Allen Bradley VFD speed controller. Overall dimensions: 16 ft. L x 5 ft. 6 in. W x 12 ft. 3 in. H.
Product Details
  • Stock No: KMCR80.11
  • Manufacturer: American Container Handling Systems, Inc.
Conveyor Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
ACHS, Inc. Portable Incline Belt Conveyor - 13 in. Wide
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed