Acme Electric Transformer - 30 KVA

Acme Electric Transformer - 30 KVA

Acme Electric Transformer. Catalog No.T-1A-53342-3S. KVA: 30. High voltage: 480. Low voltage: 240-120. 60 Hz. 3 phase. Style: G. Rise: 302° F (150°C). Impedance: 6.30% @ 338° F (170 °C). Overall dimensions: 2 ft. 6 in. L x 2 ft.3-1/2 in. W. x 2 ft. 2-1/2 in. H.
Product Details
  • Stock No: DNBA011A
  • Manufacturer: Acme
Transformer Details
  • KVA: 30
  • High Voltage: 480
  • Low Voltage: 240
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 27.5
  • Height (Inches): 26.5
Additional Product Details
Acme Electric Transformer - 30 KVA
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed