AGASTAT - TE Connectivity 7022AC Time Delay Relay ( 120V, 60 Hz, 1.5-15 Sec)
*Unused AGASTAT Time Delay Relay. Model: 7022ACI2. Serial No: 92261932. Coil: 120V/60Hz. Time Ratings: 1.5-15 Sec.
Product Details
- Stock No: REP51
- Manufacturer: AGASTAT
- Model: 7022ACI2
- Serial Number: 92261932
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 3
- Width (Inches): 2
- Height (Inches): 3
- Weight (LBS): 3
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click "Get My Quote"
- Fill out Contact Information
- Click "Request Your Quote"
- Our friendly team will contact you ASAP!